- Radial Bearing Type
- Multi Rows
- Round Bore Type
- 190 mm Inside Diameter
- 212 mm Outside Diameter
| Rows of Balls | Multi |
| Bore Type | Round Bore |
| Inch/Metric | Metric |
| O.D. | 212 mm |
| Bearing Type | Radial |
| I.D. | 190 mm |
| Weight | 24.229 LB |
| EAN or UPC | 7316576620003 |
| Rows of Balls | Multi |
| Bore Type | Round Bore |
| Inch/Metric | Metric |
| O.D. | 212 mm |
| Bearing Type | Radial |
| I.D. | 190 mm |
| Weight | 24.229 LB |
| EAN or UPC | 7316576620003 |