- Radial Bearing Type
- Multi Rows
- Round Bore Type
- 200 mm Inside Diameter
- 222 mm Outside Diameter
| Bore Type | Round Bore |
| I.D. | 200 mm |
| Rows of Balls | Multi |
| Bearing Type | Radial |
| O.D. | 222 mm |
| Inch/Metric | Metric |
| Weight | 21.671 LB |
| EAN or UPC | 7316577125668 |
| Bore Type | Round Bore |
| I.D. | 200 mm |
| Rows of Balls | Multi |
| Bearing Type | Radial |
| O.D. | 222 mm |
| Inch/Metric | Metric |
| Weight | 21.671 LB |
| EAN or UPC | 7316577125668 |