- Radial Bearing Type
- Multi Rows
- Round Bore Type
- 300 mm Inside Diameter
- 332 mm Outside Diameter
| Rows of Balls | Multi |
| O.D. | 332 mm |
| Bore Type | Round Bore |
| I.D. | 300 mm |
| Inch/Metric | Metric |
| Bearing Type | Radial |
| Weight | 95.24 LB |
| EAN or UPC | 7316576620027 |
| Rows of Balls | Multi |
| O.D. | 332 mm |
| Bore Type | Round Bore |
| I.D. | 300 mm |
| Inch/Metric | Metric |
| Bearing Type | Radial |
| Weight | 95.24 LB |
| EAN or UPC | 7316576620027 |