- 13.39 in Inner Diameter
- Bearing Steel Material
| Bore Type | Cylindrical |
| Internal Clearance | C4 |
| I.D. | 13.39 in, 340 mm |
| Row Type | 4 |
| Material | Bearing Steel |
| Inner Ring Width | 13.78 in, 350 mm |
| Width | 13.78 in, 350 mm |
| Precision Rating | ABEC 1 |
| Weight | 147.798 LB |
| EAN or UPC | 7316577054647 |

