- Radial Bearing Type
- Multi Rows
- Round Bore Type
- 145 mm Inside Diameter
- 166 mm Outside Diameter
| I.D. | 145 mm |
| Inch/Metric | Metric |
| O.D. | 166 mm |
| Bore Type | Round Bore |
| Rows of Balls | Multi |
| Bearing Type | Radial |
| Weight | 13.96 LB |
| EAN or UPC | 7316577030030 |
| I.D. | 145 mm |
| Inch/Metric | Metric |
| O.D. | 166 mm |
| Bore Type | Round Bore |
| Rows of Balls | Multi |
| Bearing Type | Radial |
| Weight | 13.96 LB |
| EAN or UPC | 7316577030030 |