- Radial Bearing Type
- Multi Rows
- Round Bore Type
- 160 mm Inside Diameter
- 179 mm Outside Diameter
| Inch/Metric | Metric |
| Bore Type | Round Bore |
| I.D. | 160 mm |
| O.D. | 179 mm |
| Rows of Balls | Multi |
| Bearing Type | Radial |
| Weight | 15.015 LB |
| EAN or UPC | 7316570297324 |
| Inch/Metric | Metric |
| Bore Type | Round Bore |
| I.D. | 160 mm |
| O.D. | 179 mm |
| Rows of Balls | Multi |
| Bearing Type | Radial |
| Weight | 15.015 LB |
| EAN or UPC | 7316570297324 |