- Radial Bearing Type
- Single/Multi Rows
- Round Bore Type
- 165.1 mm Inside Diameter
- 181 mm Outside Diameter
| Bore Type | Round Bore |
| Inch/Metric | Metric |
| Bearing Type | Radial |
| I.D. | 165.1 mm |
| O.D. | 181 mm |
| Rows of Balls | Single/Multi |
| Weight | 12.649 LB |
| EAN or UPC | 7316577125835 |

