- Radial Bearing Type
- Single/Multi Rows
- Round Bore Type
- 127 mm Inside Diameter
- 139.5 mm Outside Diameter
| Rows of Balls | Single/Multi |
| Inch/Metric | Metric |
| O.D. | 139.5 mm |
| Bore Type | Round Bore |
| I.D. | 127 mm |
| Bearing Type | Radial |
| Weight | 7.123 LB |
| EAN or UPC | 7316570956726 |

