- Radial Bearing Type
- Single Row
- Tapered Bore Type
- 218.571 mm Inside Diameter
- 250 mm Outside Diameter
| Rows of Balls | Single |
| Bore Type | Tapered Bore |
| O.D. | 250 mm |
| I.D. | 218.571 mm |
| Inch/Metric | Metric |
| Bearing Type | Radial |
| Weight | 4.813 LB |
| EAN or UPC | 7316570905083 |

