- Radial Bearing Type
- Single Row
- Tapered Bore Type
- 158.775 mm Inside Diameter
- 205.608 mm Outside Diameter
| Bearing Type | Radial |
| Inch/Metric | Metric |
| O.D. | 205.608 mm |
| I.D. | 158.775 mm |
| Rows of Balls | Single |
| Bore Type | Tapered Bore |
| Weight | 4.68 LB |
| EAN or UPC | 7316571222974 |

