- Radial Bearing Type
- Single Row
- 25.4 mm Inside Diameter
- 47 mm Outside Diameter
- 14.78 mm Width
| Material | Steel |
| Inside Dia. | 25.4 mm |
| Bearing Type | Radial |
| Bearing Style | Cone |
| Outside Dia. | 47 mm |
| I.D. | 25.4 mm |
| Rows of Balls | Single |
| Inch/Metric | Metric |
| Cage Material | Sheet Metal |
| Cage Type | Sheet Metal |
| Bearing Part | Cone |
| O.D. | 47 mm |
| Relubrication Feature | Without |
| Weight | 0.205 LB |
| EAN or UPC | 7316570824384 |

