- L45400 Series Single Cone
- 1.1420" Straight Bore
- 0.5800" Wide
- 0.140" Maximum Shaft Fillet Radius
- Standard Tolerance
| Bearing Type | Single Cone |
| Cone Width | 0.58 in |
| Special Features | Improved Friction Torque Characteristics |
| Cup Width | N/A |
| Enclosure | Open |
| Shaft Fillet Radius [Max] | 0.140 in |
| I.D. | 1.142 in |
| O.D. | N/A |
| Bore Type | Round Bore |
| Tolerance | Standard |
| Cone Type | Single Cone |
| Material | Steel |
| Series | L45400 |
| Origin | Cones |
| Weight | 0.172 LB |
| EAN or UPC | 7316571044989 |

