- Radial Bearing Type
- Single Row
- Tapered Bore Type
- 292.1 mm Inside Diameter
- 374.65 mm Outside Diameter
| Outer Ring Width | 1.375 in, 34.925 mm |
| Bore Type | Tapered Bore |
| Rows of Balls | Single |
| Inch/Metric | Metric |
| Inner Ring Width | 1.875 in, 47.625 mm |
| No. of Rows | 1 |
| Bearing Part | Complete Bearing |
| I.D. | 292.1 mm |
| Bearing Type | Radial |
| Relubrication Feature | Without |
| Limiting Speed | 1500 rpm |
| O.D. | 374.65 mm |
| Cage Material | Sheet Metal |
| Width | 1.875 in, 47.625 mm |
| Static Load Rating | 256282.195 lbf, 1140 kN |
| Basic Dynamic Load Rating | 121172.02 lbf, 539 kN |
| Contact Angle | 15° |
| Weight | 28.31 LB |
| EAN or UPC | 7316571604534 |

