- Tapered Roller Bearing
| I.D. | 1 in, 25.4 mm |
| Width | 0.58 in, 14.732 mm |
| Static Load Rating | 6744.268 lbf, 30 kN |
| Relubrication Feature | Without |
| Cage Material | Sheet Metal |
| Inch/Metric | Inch |
| Basic Dynamic Load Rating | 6249.689 lbf, 27.8 kN |
| Bore Type | Cylindrical |
| Bearing Part | Inner Ring, Cage and Roller Assembly (Cone Assembly) |
| Inner Ring Width | 0.58 in, 14.732 mm |
| Weight | 0.01 KG |
| EAN or UPC | 7316577794598 |

