- 125 mL Reservoir Capacity
- R 1/4 Connecting Thread
- LGFG 2 Lubricant
description
- LAGD 125/FG2 is filled with SKF LGFG 2 food compatible bearing grease recommended for applications in the food and beverage industry. Our gas driven single point automatic lubricators are available in many configurations, pre-filled with SKF lubricants or empty, suitable for filling with oil. With tool-free activation and time-setting they allow easy, safe and accurate relubrication.
features
- Flexible dispense rate from 1 to 12 months
- ATEX zone 0 approved
- Transparent lubricant container allows visual inspection of dispense rate
- Compact size, suitable for restrictive areas
- Improved reliability and optimized maintenance
| Ambient Temperature Range [Max] | 140 °F |
| Standard | NSF H1, Halal, Kosher |
| Shelf Life | 2 Year |
| Degree Of Protection | IP 68 |
| Drive Mechanism | Gas Cell Producing Inert Gas |
| Intrinsically Safe Approval | II 1G Ex ia IIC T6 Ga, II 1D Ex ia IIIC T200 85°C Da, I M1 Ex ia I Ma |
| Operating Temperature [Max] | 284 °F |
| Recommended Storage Temperature | 68 °F |
| Connecting Thread | R 1/4 |
| Lubricator Type | Single Point |
| Description | LAGD 125/FG2 is filled with SKF LGFG 2 food compatible bearing grease recommended for applications in the food and beverage industry. Our gas driven single point automatic lubricators are available in many configurations, pre-filled with SKF lubricants or empty, suitable for filling with oil. With tool-free activation and time-setting they allow easy, safe and accurate relubrication. |
| Feed Line Length [Max] | 0.3 m |
| Power Source | Gas Cell |
| Reservoir Capacity | 125 ml |
| Operating Temperature [Min] | -22 °F |
| Lubricant | LGFG 2 |
| Pressure [Max] | 5 bar |
| Emptying Time [Nom] | Adjustable, 1–12 Months |
| Ambient Temperature Range [Min] | -4 °F |
| Weight | 0.456 LB |
| EAN or UPC | 7316579987998 |

