- 125 ml Reservoir Capacity
- R 1/4 Connecting Thread
- LFFM 100 Lubricant
description
- LAGD 125/FM100 is filled with SKF LFFM 100 food grade chain oil with excellent properties for moist and low temperature environments. Our gas driven single point automatic lubricators are available in many configurations, pre-filled with SKF lubricants or empty, suitable for filling with oil. With tool-free activation and time-setting they allow easy, safe and accurate relubrication.
features
- Flexible dispense rate from 1 to 12 months
- ATEX zone 0 approved
- Transparent lubricant container allows visual inspection of dispense rate
- Compact size, suitable for restrictive areas
- Improved reliability and optimized maintenance
| Reservoir Capacity | 125 ml |
| Description | LAGD 125/FM100 is filled with SKF LFFM 100 food grade chain oil with excellent properties for moist and low temperature environments. Our gas driven single point automatic lubricators are available in many configurations, pre-filled with SKF lubricants or empty, suitable for filling with oil. With tool-free activation and time-setting they allow easy, safe and accurate relubrication. |
| Ambient Temperature Range [Min] | -4 °F |
| Intrinsically Safe Approval | II 1G Ex ia IIC T6 Ga, II 1D Ex ia IIIC T200 85°C Da, I M1 Ex ia I Ma |
| Feed Line Length [Max] | 1.5 m |
| Power Source | Gas Cell |
| Degree Of Protection | IP 68 |
| Connecting Thread | R 1/4 |
| Recommended Storage Temperature | 68 °F |
| Operating Temperature [Min] | -22 °F |
| Shelf Life | 2 Year |
| Lubricator Type | Single Point |
| Ambient Temperature Range [Max] | 140 °F |
| Lubricant | LFFM 100 |
| Pressure [Max] | 5 bar |
| Operating Temperature [Max] | 266 °F |
| Drive Mechanism | Gas Cell Producing Inert Gas |
| Standard | NSF H1, Halal, Kosher |
| Emptying Time [Nom] | Adjustable, 1–12 Months |
| Weight | 0.499 LB |
| EAN or UPC | 7316579651974 |

