Skip to content Skip to navigation menu
SYSTEM 24 Automatic Grease Lubricator

LAGD 125/GB2

SYSTEM 24 Automatic Grease Lubricator
Item #100729391
  • 125 mL Reservoir Capacity
  • LGGB 2 Lubricant
  • 1/4" NPT Thread Size
  • Electrochemical Drive Type
  • Single Use
SYSTEM 24 Automatic Grease Lubricator
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • No Air ShippingNo Air Shipping
  • HACCP FriendlyHACCP Friendly
  • 125 mL Reservoir Capacity
  • LGGB 2 Lubricant
  • 1/4" NPT Thread Size
  • Electrochemical Drive Type
  • Single Use

description

  • LAGD 125/GB2 is filled with SKF LGGB 2 biodegradable bearing grease, recommended for applications where grease may leak into the environment. Our gas driven single point automatic lubricators are available in many configurations, pre-filled with SKF lubricants or empty, suitable for filling with oil. With tool-free activation and time-setting they allow easy, safe and accurate relubrication.

features

  • Flexible dispense rate from 1 to 12 months
  • ATEX zone 0 approved
  • Transparent lubricant container allows visual inspection of dispense rate
  • Compact size, suitable for restrictive areas
  • Improved reliability and optimized maintenance
Ambient Temperature Range [Max] 140 °F
Emptying Time [Nom] Adjustable, 1–12 Months
Operating Pressure [Max] 75.0 psi
Component Lubricator
Recommended Storage Temperature 68 °F
Thread Type NPT(m)
Power Source Gas Cell
Ambient Temperature Range [Min] -4 °F
Lubricant Type Biodegradable
Drive Mechanism Gas Cell Producing Inert Gas
Pressure [Max] 5 bar
Shelf Life 2 Year
Reservoir Capacity 125 ml
Thread Size 1/4
Maximum Length of Feed Lines 11.8 in
Connecting Thread R 1/4
Degree Of Protection IP 68
Lubricant LGGB 2
Operating Temperature [Max] 194 °F
Description LAGD 125/GB2 is filled with SKF LGGB 2 biodegradable bearing grease, recommended for applications where grease may leak into the environment. Our gas driven single point automatic lubricators are available in many configurations, pre-filled with SKF lubricants or empty, suitable for filling with oil. With tool-free activation and time-setting they allow easy, safe and accurate relubrication.
Operating Temperature [Min] -4 °F
Lubricator Type Single Point
Drive Type Electrochemical
Spring Force None
Feed Line Length [Max] 0.3 m
Intrinsically Safe Approval II 1G Ex ia IIC T6 Ga, II 1D Ex ia IIIC T200 85°C Da, I M1 Ex ia I Ma
Weight 4.588 LB
EAN or UPC 7316571545288
  • No Air ShippingNo Air Shipping
  • HACCP FriendlyHACCP Friendly
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison