LAGD 125/HB2 is filled with SKF LGHB 2 grease for high loads, wet environments and high temperatures, recommended for plain bearings, conveyors and applications with high loads and low speeds. Our gas driven single point automatic lubricators are available in many configurations, pre-filled with SKF lubricants or empty, suitable for filling with oil. With tool-free activation and time-setting they allow easy, safe and accurate relubrication.
features
Flexible dispense rate from 1 to 12 months
ATEX zone 0 approved
Transparent lubricant container allows visual inspection of dispense rate
Compact size, suitable for restrictive areas
Improved reliability and optimized maintenance
Feed Line Length [Max]
0.3 m
Lubricator Type
Single Point
Description
LAGD 125/HB2 is filled with SKF LGHB 2 grease for high loads, wet environments and high temperatures, recommended for plain bearings, conveyors and applications with high loads and low speeds. Our gas driven single point automatic lubricators are available in many configurations, pre-filled with SKF lubricants or empty, suitable for filling with oil. With tool-free activation and time-setting they allow easy, safe and accurate relubrication.
Ambient Temperature Range [Min]
-4 °F
Ambient Temperature Range [Max]
140 °F
Recommended Storage Temperature
68 °F
Component
Lubricator
Reservoir Capacity
125 ml
Pressure [Max]
5 bar
Maximum Length of Feed Lines
11.8 in
Spring Force
None
Thread Type
NPT(m)
Drive Mechanism
Gas Cell Producing Inert Gas
Drive Type
Electrochemical
Shelf Life
2 Year
Operating Pressure [Max]
75.0 psi
Connecting Thread
R 1/4
Operating Temperature [Min]
-4 °F
Thread Size
1/4
Lubricant Type
High Viscosity
Lubricant
LGHB 2
Emptying Time [Nom]
Adjustable, 1–12 Months
Power Source
Gas Cell
Operating Temperature [Max]
302 °F
Intrinsically Safe Approval
II 1G Ex ia IIC T6 Ga, II 1D Ex ia IIIC T200 85°C Da, I M1 Ex ia I Ma
Degree Of Protection
IP 68
Weight
4.766 LB
EAN or UPC
7316571444673
No Air Shipping
HACCP Friendly
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back