LAGD 125/HMT68 is filled with SKF LHMT 68 high-performance mineral chain oil with high anti-wear protection. Our gas driven single point automatic lubricators are available in many configurations, pre-filled with SKF lubricants or empty, suitable for filling with oil. With tool-free activation and time-setting they allow easy, safe and accurate relubrication.
features
Flexible dispense rate from 1 to 12 months
ATEX zone 0 approved
Transparent lubricant container allows visual inspection of dispense rate
Compact size, suitable for restrictive areas
Improved reliability and optimized maintenance
Description
LAGD 125/HMT68 is filled with SKF LHMT 68 high-performance mineral chain oil with high anti-wear protection. Our gas driven single point automatic lubricators are available in many configurations, pre-filled with SKF lubricants or empty, suitable for filling with oil. With tool-free activation and time-setting they allow easy, safe and accurate relubrication.
Lubricant
LHMT 68
Shelf Life
2 Year
Reservoir Capacity
125 ml
Operating Temperature [Max]
212 °F
Drive Type
Electrochemical
Pressure [Max]
5 bar
Lubricant Type
Medium Temperature Oil
Spring Force
None
Intrinsically Safe Approval
II 1G Ex ia IIC T6 Ga, II 1D Ex ia IIIC T200 85°C Da, I M1 Ex ia I Ma
Connecting Thread
R 1/4
Power Source
Gas Cell
Drive Mechanism
Gas Cell Producing Inert Gas
Thread Type
NPT(m)
Ambient Temperature Range [Max]
140 °F
Ambient Temperature Range [Min]
-4 °F
Degree Of Protection
IP 68
Lubricator Type
Single Point
Thread Size
1/4
Recommended Storage Temperature
68 °F
Operating Temperature [Min]
-4 °F
Emptying Time [Nom]
Adjustable, 1–12 Months
Feed Line Length [Max]
1.5 m
Weight
0.415 LB
EAN or UPC
7316571106861
No Air Shipping
HACCP Friendly
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back