- 125 ml Reservoir Capacity
- R 1/4 Connecting Thread
- LHHT 250 Lubricant
description
- LAGD 125/HT250 is filled with SKF LHHT 250 chain oil, recommended for chains operating in an environment with high ambient temperatures and high loads. Our gas driven single point automatic lubricators are available in many configurations, pre-filled with SKF lubricants or empty, suitable for filling with oil. With tool-free activation and time-setting they allow easy, safe and accurate relubrication.
features
- Flexible dispense rate from 1 to 12 months
- ATEX zone 0 approved
- Transparent lubricant container allows visual inspection of dispense rate
- Compact size, suitable for restrictive areas
- Improved reliability and optimized maintenance
| Ambient Temperature Range [Max] | 140 °F |
| Ambient Temperature Range [Min] | -4 °F |
| Lubricator Type | Single Point |
| Description | LAGD 125/HT250 is filled with SKF LHHT 250 chain oil, recommended for chains operating in an environment with high ambient temperatures and high loads. Our gas driven single point automatic lubricators are available in many configurations, pre-filled with SKF lubricants or empty, suitable for filling with oil. With tool-free activation and time-setting they allow easy, safe and accurate relubrication. |
| Recommended Storage Temperature | 68 °F |
| Reservoir Capacity | 125 ml |
| Standard | NSF H1, Halal, Kosher |
| Pressure [Max] | 5 bar |
| Drive Mechanism | Gas Cell Producing Inert Gas |
| Operating Temperature [Min] | -4 °F |
| Lubricant | LHHT 250 |
| Degree Of Protection | IP 68 |
| Operating Temperature [Max] | 248 °F |
| Intrinsically Safe Approval | II 1G Ex ia IIC T6 Ga, II 1D Ex ia IIIC T200 85°C Da, I M1 Ex ia I Ma |
| Feed Line Length [Max] | 0.3 m |
| Shelf Life | 2 Year |
| Emptying Time [Nom] | Adjustable, 1–12 Months |
| Connecting Thread | R 1/4 |
| Power Source | Gas Cell |
| Weight | 0.45 LB |
| EAN or UPC | 7316579652018 |

