Skip to content Skip to navigation menu
SYSTEM 24 Automatic Grease Lubricator

LAGD 125/WA2

SYSTEM 24 Automatic Grease Lubricator
Item #100729393
  • 125 mL Reservoir Capacity
  • LGWA 2 Lubricant
  • 1/4" NPT Thread Size
  • Electrochemical Drive Type
  • Single Use
SYSTEM 24 Automatic Grease Lubricator
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • No Air ShippingNo Air Shipping
  • HACCP FriendlyHACCP Friendly
  • 125 mL Reservoir Capacity
  • LGWA 2 Lubricant
  • 1/4" NPT Thread Size
  • Electrochemical Drive Type
  • Single Use

description

  • LAGD GB2: Green, biodegradable bearing grease.
  • LAGD HFP15: Food grade, NSF H1 approved chain oil.
  • LAGD EM2: High viscosity. Mineral-based grease with lithium soap.
  • LAGD FP2: Food-grade grease, NSF H1 approved.
  • LAGD HP2: High performance polyurea grease.
  • LAGD HHT26: Chain oil
  • for high temperature applications.
  • LAGD HB2: High viscosity, high temperature grease.
  • LAGD HMT68: Chain oil
  • includes EP additives for general chain lubrication.
  • LAGD WA2: Wide temperature range. Mineral oil-based. EP-type lithium complex grease.

features

  • Toolless set up
  • Stoppable
  • Detailed information on the label minimizes risks of improper installation
  • Designed and tested for the toughest real working conditions
  • IP 68 – dust tight and waterproof ATEX approved for zone 0
  • Optimum dial readability
  • Detachable batteries for an environmentally friendly disposal
  • Specially designed top ring for an optimum grip
  • Transparent container facilitates inspection tasks
Ambient Temperature Range [Min] -4 °F
Connecting Thread R 1/4
Pressure [Max] 5 bar
Lubricant Type Wide Application
Reservoir Capacity 125 ml
Power Source Gas Cell
Drive Type Electrochemical
Operating Temperature [Min] -22 °F
Maximum Length of Feed Lines 11.8 in
Shelf Life 2 Year
Emptying Time [Nom] Adjustable, 1–12 Months
Operating Temperature [Max] 284 °F
Component Lubricator
Degree Of Protection IP 68
Thread Size 1/4
Lubricator Type Single Point
Drive Mechanism Gas Cell Producing Inert Gas
Feed Line Length [Max] 0.3 m
Thread Type NPT(m)
Lubricant LGWA 2
Recommended Storage Temperature 68 °F
Description LAGD GB2: Green, biodegradable bearing grease., LAGD HFP15: Food grade, NSF H1 approved chain oil., LAGD EM2: High viscosity. Mineral-based grease with lithium soap., LAGD FP2: Food-grade grease, NSF H1 approved., LAGD HP2: High performance polyurea grease., LAGD HHT26: Chain oil, for high temperature applications., LAGD HB2: High viscosity, high temperature grease., LAGD HMT68: Chain oil, includes EP additives for general chain lubrication., LAGD WA2: Wide temperature range. Mineral oil-based. EP-type lithium complex grease.
Spring Force None
Operating Pressure [Max] 75.0 psi
Ambient Temperature Range [Max] 140 °F
Intrinsically Safe Approval II 1G Ex ia IIC T6 Ga, II 1D Ex ia IIIC T200 85°C Da, I M1 Ex ia I Ma
Weight 0.458 LB
EAN or UPC 7316577745583
  • No Air ShippingNo Air Shipping
  • HACCP FriendlyHACCP Friendly
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison