Skip to content Skip to navigation menu
SYSTEM 24 Automatic Grease Lubricator

LAGD 60/EM2

SYSTEM 24 Automatic Grease Lubricator
Item #101169774
  • 60 mL Reservoir Capacity
  • LGEM 2 Lubricant
  • 1/4" NPT Thread Size
  • Electrochemical Drive Type
  • Single Use
SYSTEM 24 Automatic Grease Lubricator
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • No Air ShippingNo Air Shipping
  • HACCP FriendlyHACCP Friendly
  • 60 mL Reservoir Capacity
  • LGEM 2 Lubricant
  • 1/4" NPT Thread Size
  • Electrochemical Drive Type
  • Single Use

description

  • LAGD 60/EM2 is filled with SKF LGEM 2 high viscosity bearing grease with solid lubricants, recommended for low speeds and high loads and vibrations.. Our gas driven single point automatic lubricators are available in many configurations, pre-filled with SKF lubricants or empty, suitable for filling with oil. With tool-free activation and time-setting they allow easy, safe and accurate relubrication.

features

  • Flexible dispense rate from 1 to 12 months
  • ATEX zone 0 approved
  • Transparent lubricant container allows visual inspection of dispense rate
  • Compact size, suitable for restrictive areas
  • Improved reliability and optimized maintenance
Shelf Life 2 Year
Ambient Temperature Range [Max] 140 °F
Description LAGD 60/EM2 is filled with SKF LGEM 2 high viscosity bearing grease with solid lubricants, recommended for low speeds and high loads and vibrations.. Our gas driven single point automatic lubricators are available in many configurations, pre-filled with SKF lubricants or empty, suitable for filling with oil. With tool-free activation and time-setting they allow easy, safe and accurate relubrication.
Reservoir Capacity 60 ml
Emptying Time [Nom] Adjustable, 1–12 Months
Drive Type Electrochemical
Power Source Gas Cell
Operating Temperature [Min] -4 °F
Recommended Storage Temperature 68 °F
Ambient Temperature Range [Min] -4 °F
Degree Of Protection IP 68
Connecting Thread R 1/4
Spring Force None
Operating Pressure [Max] 75.0 psi
Lubricant LGEM 2
Intrinsically Safe Approval II 1G Ex ia IIC T6 Ga, II 1D Ex ia IIIC T200 85°C Da, I M1 Ex ia I Ma
Drive Mechanism Gas Cell Producing Inert Gas
Component Lubricator
Thread Type NPT(m)
Pressure [Max] 5 bar
Operating Temperature [Max] 248 °F
Lubricator Type Single Point
Lubricant Type Extreme Pressure
Maximum Length of Feed Lines 11.8 in
Feed Line Length [Max] 0.3 m
Thread Size 1/4
Weight 3.325 LB
EAN or UPC 7316571391823
  • No Air ShippingNo Air Shipping
  • HACCP FriendlyHACCP Friendly
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison