- Single Point Lubricator
- LHMT 68 Lubricant
description
- LAGD 60/HMT68 is filled with SKF LHMT 68 high-performance mineral chain oil with high anti-wear protection. Our gas driven single point automatic lubricators are available in many configurations, pre-filled with SKF lubricants or empty, suitable for filling with oil. With tool-free activation and time-setting they allow easy, safe and accurate relubrication.
features
- Flexible dispense rate from 1 to 12 months
- ATEX zone 0 approved
- Transparent lubricant container allows visual inspection of dispense rate
- Compact size, suitable for restrictive areas
- Improved reliability and optimized maintenance
compliances
- 0
| Component | Lubricator |
| Description | LAGD 60/HMT68 is filled with SKF LHMT 68 high-performance mineral chain oil with high anti-wear protection. Our gas driven single point automatic lubricators are available in many configurations, pre-filled with SKF lubricants or empty, suitable for filling with oil. With tool-free activation and time-setting they allow easy, safe and accurate relubrication. |
| Ambient Temperature Range [Min] | -5 °F |
| Lubricant | LHMT 68 |
| Lubricator Type | Single Point |
| Thread Size | 1/4 |
| Lubricant Type | Medium Temperature Oil |
| Maximum Length of Feed Lines | 59.1 in |
| Drive Type | Electromechanical |
| Operating Pressure [Max] | 75 psi |
| Spring Force | None |
| Thread Type | NPT(m) |
| Reservoir Capacity | 60 mL |
| Ambient Temperature Range [Max] | 140 °F |
| Weight | 3.248 LB |
| EAN or UPC | 7316571444642 |
-
No Air Shipping -
HACCP Friendly



