Skip to content Skip to navigation menu
SYSTEM 24 Automatic Grease Lubricator

LAGD 60/WA2

SYSTEM 24 Automatic Grease Lubricator
Item #100729389
  • 60 mL Reservoir Capacity
  • LGWA 2 Lubricant
  • 1/4" NPT Thread Size
  • Electrochemical Drive Type
  • Single Use
SYSTEM 24 Automatic Grease Lubricator
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • No Air ShippingNo Air Shipping
  • HACCP FriendlyHACCP Friendly
  • 60 mL Reservoir Capacity
  • LGWA 2 Lubricant
  • 1/4" NPT Thread Size
  • Electrochemical Drive Type
  • Single Use

description

  • LAGD 60/WA2 is filled with SKF LGWA 2 grease for wide temperature ranges and extreme pressures, recommended for electric motors, conveyors, fans and pumps. Our gas driven single point automatic lubricators are available in many configurations, pre-filled with SKF lubricants or empty, suitable for filling with oil. With tool-free activation and time-setting they allow easy, safe and accurate relubrication.

features

  • Flexible dispense rate from 1 to 12 months
  • ATEX zone 0 approved
  • Transparent lubricant container allows visual inspection of dispense rate
  • Compact size, suitable for restrictive areas
  • Improved reliability and optimized maintenance
Lubricant Type Wide Application
Drive Type Electrochemical
Ambient Temperature Range [Min] -4 °F
Feed Line Length [Max] 0.3 m
Ambient Temperature Range [Max] 140 °F
Description LAGD 60/WA2 is filled with SKF LGWA 2 grease for wide temperature ranges and extreme pressures, recommended for electric motors, conveyors, fans and pumps. Our gas driven single point automatic lubricators are available in many configurations, pre-filled with SKF lubricants or empty, suitable for filling with oil. With tool-free activation and time-setting they allow easy, safe and accurate relubrication.
Thread Size 1/4
Operating Temperature [Max] 284 °F
Power Source Gas Cell
Shelf Life 2 Year
Intrinsically Safe Approval II 1G Ex ia IIC T6 Ga, II 1D Ex ia IIIC T200 85°C Da, I M1 Ex ia I Ma
Reservoir Capacity 60 ml
Degree Of Protection IP 68
Thread Type NPT(m)
Recommended Storage Temperature 68 °F
Emptying Time [Nom] Adjustable, 1–12 Months
Lubricant LGWA 2
Drive Mechanism Gas Cell Producing Inert Gas
Operating Temperature [Min] -22 °F
Lubricator Type Single Point
Connecting Thread R 1/4
Spring Force None
Pressure [Max] 5 bar
Weight 0.303 LB
EAN or UPC 7316571363875
  • No Air ShippingNo Air Shipping
  • HACCP FriendlyHACCP Friendly
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison