Skip to content Skip to navigation menu
SYSTEM 24 Automatic Grease Lubricator

LAGD125/EM2

SYSTEM 24 Automatic Grease Lubricator
Item #101169770
  • 125 mL Reservoir Capacity
  • LGEM 2 Lubricant
  • 1/4" NPT Thread Size
  • Electrochemical Drive Type
  • Single Use
SYSTEM 24 Automatic Grease Lubricator
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • No Air ShippingNo Air Shipping
  • HACCP FriendlyHACCP Friendly
  • 125 mL Reservoir Capacity
  • LGEM 2 Lubricant
  • 1/4" NPT Thread Size
  • Electrochemical Drive Type
  • Single Use

description

  • LAGD GB2: Green, biodegradable bearing grease.
  • LAGD HFP15: Food grade, NSF H1 approved chain oil.
  • LAGD EM2: High viscosity. Mineral-based grease with lithium soap.
  • LAGD FP2: Food-grade grease, NSF H1 approved.
  • LAGD HP2: High performance polyurea grease.
  • LAGD HHT26: Chain oil
  • for high temperature applications.
  • LAGD HB2: High viscosity, high temperature grease.
  • LAGD HMT68: Chain oil
  • includes EP additives for general chain lubrication.
  • LAGD WA2: Wide temperature range. Mineral oil-based. EP-type lithium complex grease.

features

  • Toolless set up
  • Stoppable
  • Detailed information on the label minimizes risks of improper installation
  • Designed and tested for the toughest real working conditions
  • IP 68 – dust tight and waterproof ATEX approved for zone 0
  • Optimum dial readability
  • Detachable batteries for an environmentally friendly disposal
  • Specially designed top ring for an optimum grip
  • Transparent container facilitates inspection tasks
Maximum Length of Feed Lines 11.8 in
Degree Of Protection IP 68
Drive Type Electrochemical
Feed Line Length [Max] 0.3 m
Spring Force None
Shelf Life 2 Year
Drive Mechanism Gas Cell Producing Inert Gas
Lubricator Type Single Point
Power Source Gas Cell
Lubricant LGEM 2
Component Lubricator
Recommended Storage Temperature 68 °F
Operating Pressure [Max] 75.0 psi
Emptying Time [Nom] Adjustable, 1–12 Months
Operating Temperature [Min] -4 °F
Pressure [Max] 5 bar
Thread Type NPT(m)
Reservoir Capacity 125 ml
Intrinsically Safe Approval II 1G Ex ia IIC T6 Ga, II 1D Ex ia IIIC T200 85°C Da, I M1 Ex ia I Ma
Ambient Temperature Range [Min] -4 °F
Operating Temperature [Max] 248 °F
Connecting Thread R 1/4
Description LAGD GB2: Green, biodegradable bearing grease., LAGD HFP15: Food grade, NSF H1 approved chain oil., LAGD EM2: High viscosity. Mineral-based grease with lithium soap., LAGD FP2: Food-grade grease, NSF H1 approved., LAGD HP2: High performance polyurea grease., LAGD HHT26: Chain oil, for high temperature applications., LAGD HB2: High viscosity, high temperature grease., LAGD HMT68: Chain oil, includes EP additives for general chain lubrication., LAGD WA2: Wide temperature range. Mineral oil-based. EP-type lithium complex grease.
Lubricant Type Extreme Pressure
Ambient Temperature Range [Max] 140 °F
Thread Size 1/4
Weight 4.96 LB
EAN or UPC 7316577745576
  • No Air ShippingNo Air Shipping
  • HACCP FriendlyHACCP Friendly
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison