- 1" Round Brush
- 1/4" Inlet Female
- Use w/System 24
| Family Name | Lubricator Accessories For System 24 |
| Type | Brush |
| Thread Size | 1/4 |
| Brush Type | 2 cm Round |
| Thread Type | NPT |
| Weight | 0.117 LB |
| EAN or UPC | 7316571310756 |
| Family Name | Lubricator Accessories For System 24 |
| Type | Brush |
| Thread Size | 1/4 |
| Brush Type | 2 cm Round |
| Thread Type | NPT |
| Weight | 0.117 LB |
| EAN or UPC | 7316571310756 |