- 1.6" L x 1.2" W
- 1/4" Female Inlet
- Use w/System 24
| Type | Brush |
| Brush Type | 3 cm x 4 cm |
| Thread Type | NPT |
| Family Name | Lubricator Accessories For System 24 |
| Thread Size | 1/4 |
| Weight | 0.111 LB |
| Type | Brush |
| Brush Type | 3 cm x 4 cm |
| Thread Type | NPT |
| Family Name | Lubricator Accessories For System 24 |
| Thread Size | 1/4 |
| Weight | 0.111 LB |