- Clamp
description
- The SKF LAPC 63 accessory is a clamp (d=63 mm) suitable for TLSD single point automatic lubricators.
| Description | The SKF LAPC 63 accessory is a clamp (d=63 mm) suitable for TLSD single point automatic lubricators. |
| Type | Clamp |
| Use With | LAGE 125, LAGE 250 |
| Bolt Hole Width | 1.8 in |
| Clamp Dia. | 2 1/2 in |
| Weight | 0.121 LB |
| EAN or UPC | 7316573474920 |

