- Tube Connector
description
- The SKF LAPF M1/4 accessory is a tube connector, with male thread G1/4 for the 8mm flexible tube suitable for LAGD, TLSD single point automatic lubricators.
| Description | The SKF LAPF M1/4 accessory is a tube connector, with male thread G1/4 for the 8mm flexible tube suitable for LAGD, TLSD single point automatic lubricators. |
| Family Name | Lubricator Accessories For System 24 |
| Tube Size | 8 mm |
| Type | Tube |
| Weight | 0.435 LB |
| EAN or UPC | 7316571444529 |

