- Tube Connector
description
- The SKF LAPF M1/8 accessory is a tube connector, with male thread G1/8 for the 8mm flexible tube suitable for LAGD, TLSD single point automatic lubricators.
| Fitting Type | Tube Connection Male |
| Tube Size | 8 mm |
| Threaded End Size | G 1/8 |
| Type | Tube Connector Male |
| Description | The SKF LAPF M1/8 accessory is a tube connector, with male thread G1/8 for the 8mm flexible tube suitable for LAGD, TLSD single point automatic lubricators. |
| Weight | 0.441 LB |
| EAN or UPC | 7316571436111 |

