- G1/8 Thread
- Male Thread Type
- Fits 6 mm Tube
- Use with TLMR Single Point Automatic Lubricators
description
- The SKF LAPF M1/8S accessory is a tube connector, with male thread G1/8 for the 6mm flexible tube suitable for TLMR single point automatic lubricators.
| Tube Size | 6 mm |
| Type | Tube Connector Male |
| Threaded End Size | G 1/8 |
| Size | 1/8 |
| Fitting Type | Tube Connection Male |
| Description | The SKF LAPF M1/8S accessory is a tube connector, with male thread G1/8 for the 6mm flexible tube suitable for TLMR single point automatic lubricators. |
| Weight | 0.02 LB |
| EAN or UPC | 7316575905187 |

