- Nipple
description
- The SKF LAPN 1/4 accessory is a nipple with threads female G 1/4 to male G 1/4 suitable for LAGD, TLSD, TLMR single point automatic lubricators.
| Thread Type | NPT |
| Description | The SKF LAPN 1/4 accessory is a nipple with threads female G 1/4 to male G 1/4 suitable for LAGD, TLSD, TLMR single point automatic lubricators. |
| Family Name | Lubricator Accessories For System 24 |
| Use With | System 24 Lubricators |
| Type | Nipple |
| Thread Size | 1/4 |
| Weight | 0.507 LB |
| EAN or UPC | 7316571587257 |

