- Nipple
description
- The SKF LAPN 1/8 accessory is a nipple with threads female G 1/4 to male G1/8 suitable for LAGD, TLSD, TLMR single point automatic lubricators.
| Use With | System 24 Lubricators |
| Thread Type | NPT |
| Type | Nipple |
| Description | The SKF LAPN 1/8 accessory is a nipple with threads female G 1/4 to male G1/8 suitable for LAGD, TLSD, TLMR single point automatic lubricators. |
| Thread Size | 1/8 |
| Family Name | Lubricator Accessories For System 24 |
| Weight | 0.125 LB |
| EAN or UPC | 7316571438955 |

