- Flexible Tube
description
- The SKF LAPT 1000 accessory is a flexible tube, 1000 mm long, outer diameter 8 mm, inner diameter 6 mm suitable for LAGD and TLSD single point automatic lubricators.
features
- The right choice for today's miniature pneumatic system installations
- Extremely flexible yet highly kink-resistant for sharp turns in tight quarters
- Its inherent surface hardness provides for a positive grip from push-to-connect fittings
- 100' rolls are packaged in Tubepak® cardboard containers for neat storage and easy identification
| Length | 1.000 m |
| Description | The SKF LAPT 1000 accessory is a flexible tube, 1000 mm long, outer diameter 8 mm, inner diameter 6 mm suitable for LAGD and TLSD single point automatic lubricators. |
| Size | 1/4 in |
| Type | Flexible Tubing |
| Family Name | Lubricator Accessories For System 24 |
| Weight | 0.065 LB |
| EAN or UPC | 7316570434538 |

