- 5000 mm Length
- 6 mm Outer Diameter
- 4 mm Inner Diameter
- Use with TLMR Single Point Automatic Lubricators
description
- The SKF LAPT 5000S accessory is an extra strong flexible tube, 5000 mm long, outer diameter 6 mm, inner diameter 4 mm suitable for TLMR single point automatic lubricators.
| Hose I.D. | 4 mm |
| Length | 5,000.000 mm |
| Type | Flexible Tubing |
| Hose OD | 6.000 mm |
| Description | The SKF LAPT 5000S accessory is an extra strong flexible tube, 5000 mm long, outer diameter 6 mm, inner diameter 4 mm suitable for TLMR single point automatic lubricators. |
| Hose Type | Flexible |
| Weight | 0.07 LB |
| EAN or UPC | 7316575905170 |

