- 8 mm Bore
- Preloaded
- Fixed Diameter
- Closed Series
- Steel Ball Bushing Bearing w/Seals Both Ends
| Seals | Both Ends |
| Preload | Yes |
| O-Ring Part No. | N/A |
| Distance Between Retaining Rings | 14 mm |
| Distance Between O-Rings | N/A |
| Retaining Ring Groove Width | N/A |
| Static Load Rating [Max] | 63 lbf |
| Inch/Metric | Metric |
| Seal Material | Buna-N |
| O-Ring Groove Diameter | N/A |
| Length | 25 mm |
| Retaining Ring Part No. | N/A |
| Corrosion Resistant | No |
| Shaft Dia. | 8 mm |
| Recommended Shafting Class | M |
| Retaining Ring Groove Diameter | N/A |
| Accuracy Class | Precision |
| Trunion Type | N/A |
| O-Ring Groove Width | N/A |
| Material | Steel |
| Self Aligning | No |
| Type of Bearing | Ball |
| O.D. | 16 mm |
| Style of Bearing | Closed |
| Dynamic Load Rating | 80 lbf |
| Weight | 0.04 LB |

