- 80 mm Bore
- Preloaded
- Fixed Diameter
- Closed Series
- Steel Ball Bushing Bearing w/Shields Both Ends
| Type of Bearing | Ball |
| Recommended Shafting Class | M |
| O-Ring Groove Diameter | N/A |
| Self Aligning | No |
| Shaft Dia. | 80 mm |
| Style of Bearing | Closed |
| Retaining Ring Groove Diameter | N/A |
| Length | 165 mm |
| Accuracy Class | Precision |
| Inch/Metric | Metric |
| O-Ring Groove Width | N/A |
| Distance Between O-Rings | N/A |
| Static Load Rating [Max] | 7040 lbf |
| Dynamic Load Rating | 8250 lbf |
| Corrosion Resistant | No |
| Preload | Yes |
| Retaining Ring Part No. | N/A |
| Material | Steel |
| O-Ring Part No. | N/A |
| O.D. | 120 mm |
| Distance Between Retaining Rings | 125 mm |
| Retaining Ring Groove Width | N/A |
| Trunion Type | N/A |
| Weight | 6.6 LB |

