- 16 mm Bore
- Preloaded
- Fixed Diameter
- Closed Series
- Steel Ball Bushing Bearing w/Lip Seals Both Ends
| O-Ring Part No. | N/A |
| Dynamic Load Rating | 205 lbf |
| O-Ring Groove Diameter | N/A |
| Accuracy Class | Precision |
| Retaining Ring Groove Width | N/A |
| Retaining Ring Groove Diameter | N/A |
| O.D. | 24 mm |
| Style of Bearing | Closed |
| Material | Plastic, Steel |
| Static Load Rating [Max] | 139 lbf |
| Recommended Shafting Class | M |
| Distance Between O-Rings | N/A |
| O-Ring Groove Width | N/A |
| Length | 30 mm |
| Seals | Both Ends |
| Corrosion Resistant | No |
| Shaft Dia. | 16 mm |
| Trunion Type | N/A |
| Self Aligning | No |
| Preload | Yes |
| Seal Material | N/A |
| Retaining Ring Part No. | N/A |
| Distance Between Retaining Rings | N/A |
| Inch/Metric | Metric |
| Type of Bearing | Ball |
| Weight | 0.051 LB |
| EAN or UPC | 4064329008532 |

