- 7.87 in Inner Diameter
- Bearing Steel Material
| Bore Type | Cylindrical |
| Internal Clearance | C4 |
| Width | 7.87 in, 200 mm |
| Row Type | 4 |
| Outer Ring Width | 7.87 in, 200 mm |
| Cage Material | Brass |
| Precision Rating | ABEC 3 |
| Material | Bearing Steel |
| Inner Ring Width | 7.87 in, 200 mm |
| I.D. | 7.87 in, 200 mm |
| O.D. Type | Cylindrical |
| Weight | 26.301 LB |
| EAN or UPC | 7316579344364 |

