- 5 in Inner Diameter
- Bearing Steel Material
| Width | 5.94 in, 150.81 mm |
| O.D. Type | Cylindrical |
| Inner Ring Width | 5.94 in, 150.81 mm |
| Row Type | 4 |
| Precision Rating | ABEC 3 |
| Internal Clearance | C4P |
| Cage Material | Brass |
| Outer Ring Width | 5.94 in, 150.81 mm |
| Bore Type | Cylindrical |
| Material | Bearing Steel |
| I.D. | 5 in, 127 mm |
| Weight | 35.186 LB |
| EAN or UPC | 7316579555319 |

