- 5.91 in Inner Diameter
- Bearing Steel Material
| Inner Ring Width | 6.14 in, 156 mm |
| O.D. Type | Cylindrical |
| Bore Type | Cylindrical |
| Width | 6.14 in, 156 mm |
| Material | Bearing Steel |
| Row Type | 4 |
| Precision Rating | ABEC 3 |
| I.D. | 5.91 in, 150 mm |
| Outer Ring Width | 6.14 in, 156 mm |
| Cage Material | Brass |
| Weight | 17.388 LB |
| EAN or UPC | 7316579537278 |

