- 5.71 in Inner Diameter
- Bearing Steel Material
| Outer Ring Width | 6.1 in, 155 mm |
| Precision Rating | ABEC 3 |
| Cage Material | Brass |
| O.D. Type | Cylindrical |
| Material | Bearing Steel |
| I.D. | 5.71 in, 145 mm |
| Internal Clearance | C4 |
| Width | 6.1 in, 155 mm |
| Inner Ring Width | 6.1 in, 155 mm |
| Row Type | 4 |
| Bore Type | Cylindrical |
| Weight | 14.645 LB |
| EAN or UPC | 7316579537179 |

