- 11.02 in Inner Diameter
- Bearing Steel Material
| Inner Ring Width | 8.66 in, 220 mm |
| Internal Clearance | C4 |
| Bore Type | Cylindrical |
| I.D. | 11.02 in, 280 mm |
| O.D. Type | Cylindrical |
| Row Type | 4 |
| Width | 8.66 in, 220 mm |
| Material | Bearing Steel |
| Cage Material | Brass |
| Outer Ring Width | 8.66 in, 220 mm |
| Precision Rating | ABEC 3 |
| Weight | 57.62 LB |
| EAN or UPC | 7316579529334 |

