- 6.3 in Inner Diameter
- Bearing Steel Material
| Cage Material | Brass |
| Material | Bearing Steel |
| O.D. Type | Cylindrical |
| Precision Rating | ABEC 3 |
| Outer Ring Width | 5.12 in, 130 mm |
| Row Type | 4 |
| Internal Clearance | C4 |
| Width | 5.12 in, 130 mm |
| I.D. | 6.3 in, 160 mm |
| Bore Type | Cylindrical |
| Inner Ring Width | 5.12 in, 130 mm |
| Weight | 12.445 LB |
| EAN or UPC | 7316579529402 |

