- 7.48 in Inner Diameter
- Bearing Steel Material
| Row Type | 4 |
| Outer Ring Width | 7.87 in, 200 mm |
| Width | 7.87 in, 200 mm |
| Inner Ring Width | 7.87 in, 200 mm |
| O.D. Type | Cylindrical |
| Internal Clearance | C4 |
| Precision Rating | ABEC 3 |
| Cage Material | Brass |
| Material | Bearing Steel |
| Bore Type | Cylindrical |
| I.D. | 7.48 in, 190 mm |
| Weight | 24.8 LB |
| EAN or UPC | 7316579537797 |

