- 9.06 in Inner Diameter
- Bearing Steel Material
| Cage Material | Brass |
| Bore Type | Cylindrical |
| Precision Rating | ABEC 3 |
| Outer Ring Width | 8.11 in, 206 mm |
| O.D. Type | Cylindrical |
| Row Type | 4 |
| Internal Clearance | C4 |
| Width | 8.11 in, 206 mm |
| Material | Bearing Steel |
| Inner Ring Width | 8.11 in, 206 mm |
| I.D. | 9.06 in, 230 mm |
| Weight | 41.969 LB |
| EAN or UPC | 7316579528917 |

