- 7.09 in Inner Diameter
- Bearing Steel Material
| Width | 6.61 in, 168 mm |
| O.D. Type | Cylindrical |
| Inner Ring Width | 6.61 in, 168 mm |
| Internal Clearance | C4 |
| Bore Type | Cylindrical |
| Precision Rating | ABEC 3 |
| I.D. | 7.09 in, 180 mm |
| Material | Bearing Steel |
| Row Type | 4 |
| Outer Ring Width | 6.61 in, 168 mm |
| Cage Material | Brass |
| Weight | 19.881 LB |
| EAN or UPC | 7316579529389 |

