- 8.66 in Inner Diameter
- Bearing Steel Material
| Bore Type | Cylindrical |
| I.D. | 8.66 in, 220 mm |
| Internal Clearance | C4 |
| O.D. Type | Cylindrical |
| Precision Rating | ABEC 3 |
| Width | 7.56 in, 192 mm |
| Row Type | 4 |
| Outer Ring Width | 7.56 in, 192 mm |
| Material | Bearing Steel |
| Cage Material | Brass |
| Inner Ring Width | 7.56 in, 192 mm |
| Weight | 32.479 LB |
| EAN or UPC | 7316579537193 |

