- 30 mm I.D.
- 47 mm O.D.
- 68 mm Length
- Self Aligning Linear Ball Bearing - Closed
- w/Two Shields
features
- High load-carrying capacity
- Designed for grease lubrication
- Self-aligning
| Shaft Dia. | 30 mm |
| Self Aligning | Yes |
| Dynamic Load Rating | 4650 N |
| O.D. | 47 mm |
| Preload | No |
| Type of Bearing | Ball |
| Seals | Two Shields |
| Inch/Metric | Metric |
| Style of Bearing | Closed |
| Accuracy Class | Precision |
| Seal Material | N/A |
| Length | 68 mm |
| Weight | 0.43 LB |
| EAN or UPC | 7316572122358 |

