- 12 mm Bore
- Preloaded
- Fixed Diameter
- Closed Series
- Self Aligning Steel Ball Bushing Bearing w/Seals Both Ends
| Self Aligning | Yes |
| Retaining Ring Groove Diameter | N/A |
| Distance Between O-Rings | N/A |
| O-Ring Groove Diameter | N/A |
| Inch/Metric | Metric |
| Trunion Type | N/A |
| Material | Steel |
| O-Ring Part No. | N/A |
| Style of Bearing | Open |
| Shaft Dia. | 12 mm |
| Length | 32 mm |
| Corrosion Resistant | No |
| Dynamic Load Rating | 238 lbf |
| Accuracy Class | Precision |
| Recommended Shafting Class | M |
| Preload | Yes |
| Seal Material | Buna-N |
| Retaining Ring Part No. | N/A |
| Distance Between Retaining Rings | 20 mm |
| Seals | Both Ends |
| O.D. | 22 mm |
| Retaining Ring Groove Width | N/A |
| O-Ring Groove Width | N/A |
| Static Load Rating [Max] | 179 lbf |
| Type of Bearing | Ball |
| Weight | 0.056 LB |

